This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD roller cabinet, Height mm / number of drawers: 710/4

Article no.: 927531 710/4

Select article variation and quantity

Height mm / number of drawers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 927531 710/4
EAN / GTIN 4045197737564
Manufacturer number 927531 710/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. With 2 ball-bearing fixed wheels and 2 castors (⌀ 100 mm), lockable. With anti-roll lip on 4 sides and 2 push handles. Can be locked using central locking. Full extension drawers, also with individual locking – prevents the drawers from opening during transportation.

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • Rubber handles are not ESD conductive.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart