{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, white | Light grey | |
| Manufacturer’s designation | Energieaufsatz für Sechseck-Werkbank, Typ: 0 | |
| Power supply | mains-powered | |
| Colour | white | |
| Decorative finishes | Beech | |
| Material thickness | 25 mm | |
| Number, socket | 18 | |
| Type of product | power module | |
| Area of application | indoor use | |
| Material of the housing | sheet metal | |
| Width of housing | 790 mm | |
| Depth of the housing | 684 mm | |
| Height of the housing | 182 mm | |
| Connection type | socket |
| Article number | 925885 0 | |
| EAN / GTIN | 4062406102166 | |
| Manufacturer number | 925885 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |