• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!
    • This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Telescopic roller tool box

Article no.: 916400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5011
Part described whole article
Coating powder-coated
Colour, silver Steel blue
Material sheet metal
Colour blue; silver
Overall width Bg 670 mm
Overall depth Tg 365 mm
Adjustable height yes
Min. height 520 mm
Max. height 935 mm
Number of storage levels 3 pcs.
With drawers no
With storage shelf yes
Number of shelves 2 pcs.
Storage shelf load capacity 20 kg
Shelf usable width BnF 435 mm
Shelf usable depth TnF 330 mm
With push handle yes
With tray yes
Prepared for padlock no
Type of wheel/castor fixed wheel; swivel castor
Parking brake, swivel castor yes
Number of rolls, swivel castor 2 pcs.
Number of rolls, fixed wheel 2 pcs.
Number of wheels/castors, overall 4 pcs.
Area of application roller cabinet
Type of product roller cabinet
Max. load capacity 40 kg
Weight 28 kg
Mobile yes

Identification & Classification

Article number 916400
EAN / GTIN 4045197293282
Manufacturer number 916400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The telescopic roller cabinet has a sturdy, deep-drawn sheet metal construction with spacious base container, 2 storage trays, and cover with all-round protection edging and X-ABS mat.
Two telescopic columns with integral gas pressure springs (each with 20 kg spring force) provide support for opening and closing the cabinet, particularly when loaded. When closing, the telescopic columns slide into each other, so that there is no projection when closed. With fold-away handle for pulling and pushing.
Centrally lockable by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels).

Supplied with:

Dividing material.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability