{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | plastic | |
| Supplied without lock barrel | yes | |
| Type of locking | cylinder lock | |
| HO locking system | yes | |
| No tools required for assembly | yes | |
| With labelling field | yes | |
| For workstations and storage solutions as from build year | 2008 | |
| Type of product | push handle |
| Article number | 914224 | |
| EAN / GTIN | 4045197492302 | |
| Manufacturer number | 914224 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |