Deep throat steel clamp, Throat / Jaw capacity: 200/400mm

Article no.: 860300 200/400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Throat / Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 35×11 mm
Jaw capacity 400 mm
Throat 200 mm
Weight 3.2 kg
Type of product Clamp

Identification & Classification

Article number 860300 200/400
EAN / GTIN 4008158012414
Manufacturer number TGN40T20K
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

High quality, long malleable cast iron jaws for large clamping depths; sturdy solid profile beam with serrations. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Instant adjustment, secure clamping. Clamp handle for large clamping force with little effort. Clamping force of up to 7000 N.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart