Set of spare blades ceramic 2 pieces, Type: 2C

Article no.: 842084 2C
New product
Price per 1 Piece (INR 875.60 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
214 pieces in stock 214 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 2 pcs.; 2 pcs.; 2 pcs.
Content set; set; set
Type of product Blade
Material ceramic
Thickness of blade 0.65 mm
Width of blade 19 mm; 19 mm
Length of blade 49.9 mm
Shape of blade trapezoidal; trapezoidal
Blade facets 2-fold; 2-fold
Type of blade trapezoidal blade; trapezoidal blade
Number of blades 2
Ground 2-sided cutting; wide grind

Identification & Classification

Article number 842084 2C
EAN / GTIN 4002632801747
Manufacturer number 1765232.25
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de

Description

Material:

Ceramic.

Suitable for:

Safety knife SECUNORM 500 No. 842081 size 1;
Safety knife SECUNORM 300 No. 842094 size 1;
Safety knife SECUNORM MIZAR No. 842095;
Safety knife SECUNORM PROFI LIGHT No. 842093 (up to Cat.50).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart