{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Bending radius (centre of pipe) | 45; 50; 65; 100; 130 mm | |
| Number of bending segments | 5 | |
| Number of slide blocks | 2 | |
| Number of hydraulic pipe benders | 1 | |
| Number of running wheels | 3 | |
| maximum wall thickness | 5.5 mm | |
| maximum bending angle | 90 degrees | |
| for pipe nominal diameter | 3/8 − 1.1/4 in | |
| Type of product | Bending machine |
| Article number | 821150 3/8-1.1/4 | |
| EAN / GTIN | 095691403834 | |
| Manufacturer number | 40383 | |
| Manufacturer/responsible person | RIDGE TOOL GmbH & Co. OHG, Hasslinghauser Straße 150, 58285 Gevelsberg, Germany, www.ridgid.eu |