{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 410 mm | |
Jaw capacity | 59 mm | |
Pipe ⌀ | 1.1/2 in | |
Jaw angle | 90 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Special tool steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810200 1.1/2 | |
EAN / GTIN | 4045197166982 |