SIMPLEX soft-faced hammer with composite rubber inserts, black, Body ⌀ / Material: 30Gmm

Article no.: 752800 30G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
79 pieces in stock 79 pieces available in 11-14 working days

Select article variation and quantity

Body ⌀ / Material (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Head length with inserts 90 mm
Striking face ⌀ of the inserts 30 mm
Handle length 260 mm
Overall length 300 mm
Weight 0.345 kg
Material of body Cast steel
Material of insert Rubber composition, medium hard
Material of the handle wood
Colour black
Type of product Hammer

Identification & Classification

Article number 752800 30G
EAN / GTIN 4030618300045
Manufacturer number 3002.030
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart