{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of tip | pointed | |
| Position of tip | straight | |
| Material | stainless steel (INOX) | |
| Material of point | stainless steel | |
| Surface | chrome-plated; polished | |
| Number of tools | 2 pcs. | |
| Packaging | wallet | |
| Type of jaws | smooth | |
| Colour | black; silver | |
| Material, handle | stainless steel | |
| Content | set/ assortment | |
| Type of product | tweezers | |
| Characteristics | non-magnetic.; stainless | |
| Handle | handle |
| Article number | 727502 | |
| EAN / GTIN | 7314150111862 | |
| Manufacturer number | 9858 | |
| Manufacturer/responsible person | SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Germany, www.bahco.com |