Available alternative:

Precision circlip pliers, Type: A0

Article no.: 719870 A0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
72 pieces in stock 72 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Use of circlip pliers: Outer ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Outer ring, straight
overall length 140 mm
for external circlips ⌀ 3 mm - 10 mm
Tip ⌀ 0.9 mm
Standard DIN 5254 A
Shape A
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
with over-expansion guard no
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719870 A0
EAN / GTIN 4045197504098
Manufacturer number 719870 A0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring.
Form A − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart