Handle

Article no.: 692910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour black
Length L 225 mm
Material plastic
Surface matt
Type of product handle

Identification & Classification

Article number 692910
EAN / GTIN 8024482016771
Manufacturer number KIN.0782
Manufacturer/responsible person GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 Valsamoggia BO, Italia, www.gtline.com

Description

Suitable for:

Tool cases No. 692905, 692920 (up to Catalogue 42), 692925 (up to Catalogue 44) and 692927 (from Catalogue 51: 692927 size H).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart