{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Blade length | 60 mm | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, for Pozidriv screws (PZ) | PZ0 | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length | 147 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | single part |
| Article number | 668501 0 | |
| EAN / GTIN | 4045197951700 | |
| Manufacturer number | 668501 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |