{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 355 PZ | |
| Colour | green; black | |
| Version | straight | |
| Hexagon collar for wrench assistance | yes | |
| Blade length | 60 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 81 mm | |
| Non-roll flats | yes | |
| Size of drive output, for Pozidriv screws (PZ) | PZ0 | |
| Blade diameter | 3 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | nickel-plated | |
| Overall length | 141 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | single part |
| Article number | 668270 0 | |
| EAN / GTIN | 4013288004024 | |
| Manufacturer number | 05009305001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |