• Last chance! Only a few items available and soon no longer in our assortment.

Screwdriver for Phillips, with 2-component SwissGrip handle, Cross-head size: 0

Article no.: 667695 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SwissGrip
Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 140 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 667695 0
EAN / GTIN 7610733244515
Manufacturer number PB 8190.0-60 LG

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart