{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 11 pcs. | |
| Packaging | Bag | |
| Colour | red | |
| Version | straight | |
| Number of tools | 11 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Special features, for slotted screws (SL) | black tip | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; nickel-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 667601 11 | |
| EAN / GTIN | 7610733269747 | |
| Manufacturer number | PB 1215. |