PC screwdriver set with “multicraft” power grip, Number of pieces: 11

Article no.: 667551 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
31 pieces in stock 31 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Set price 11 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 11
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws; Hexagon socket
Type of product Screwdrivers

Identification & Classification

Article number 667551 11
EAN / GTIN 7610733269730
Manufacturer number 7220.

Description

Version:

“multicraft” power grip of impact-resistant plastic (cadmium-free), for holding different bits, particularly easy grip, even with oily hands.
Assorted specially for working on a PC.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Slot-head blades with parallel, stepped tip, ensuring an exact fit to standard screw head slot sizes. Tips of cross-head blades precisely milled. Surface nickel-plated and chrome-plated, black tip.

Content:

Slot-head blades No. 659928: Sizes 4 and 5.5
Blade for Phillips No. 659921: Sizes 1 and 2
Blades for Torx® No. 659922: Size TX10 and TX15
Precision screwdriver (slot-head) No. 664415: Sizes 2 and 3
Screwdriver (for Phillips) No. 668891: Size 0
Fine socket (for external hex-head bolts): 5 mm
Plastic grip: 1 pc.

Supplied with:

Textile roll-up wallet.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart