• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque screwdriver without scale, to take interchangeable blades, maximum torque: 1600cNm

Article no.: 659908 1600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 5,627.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 6,687.00 /pcs.
  • INR 6,180.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 7,310.00 /pcs.

  • INR 5,627.00 /pcs.
    Processing time approx. 1-2 weeks
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,600 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 126 mm
set torque 10 Nm
Torque range 320 cNm - 1,600 cNm
Torque range 3.2 Nm - 16 Nm
suitable interchangeable blades 8 mm
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Weight 194 g
Type of product Torque screwdriver

Identification & Classification

Article number 659908 1600
EAN / GTIN 4045197923516
Manufacturer number 659908 1600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with comfortable easy-grip Haptoprene®® surface allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque can be set by stepless adjustment using a torque analyser (No. 654300654460) and a 5 AF hexagon screwdriver (not supplied). When 20 or more of a size are ordered, they can be factory pre-set.
To take 8 mm interchangeable blades (No. 659870659884). With pistol grip for delivering high torques.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart