This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Deflecting torque wrench with scale, maximum torque − Type: 800-3/4N·m

Article no.: 657755 800-3/4

Select article variation and quantity

maximum torque − Type (N·m) Price per Piece (incl. VAT)

Availability

  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 800 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 1,214 mm
Torque range 200 Nm - 800 Nm
Torque range 150 lbfft - 600 lbfft
Scale graduation, 1 graduation = 10 Nm
Weight 7,300 g
Square drive 3/4 in
Display analogue
Release signalling haptic
Trigger principle mechanical long-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function yes
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification & Classification

Article number 657755 800-3/4

Description

Version:

Sturdy one-arm torque wrench, can be pre-set by a scale, self-triggering. The trigger mechanism makes unintentional overtightening extremely unlikely. Reversal of the square drive for right-hand and left-hand working. Integral ratchet mechanism.
Units of measure: Nm, lbfft.

Function:

On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

Application:

For controlled tightening of screws to pre-set torque. Ideal for maintenance, installation, and repair work, but also for small-series production work.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart