{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturing process | forged | |
| Drive size, square profile | 1 inch | |
| Width across flats, for external bi-hex screws | 30 mm | |
| External diameter, for external bi-hex screws | 42.5 mm | |
| Type of product | socket insert | |
| Material | chromium alloy steel | |
| Surface | chromium-plated over nickel | |
| Standard | DIN 3124 | |
| Overall length L | 65 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | for external bi-hex screws | |
| Content | single part |
| Article number | 647000 30 | |
| EAN / GTIN | 4018754009879 | |
| Manufacturer number | 06010030 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |