Extension, 3/4 inch, overall length: 95mm

Article no.: 645400 95
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
44 pieces in stock 44 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive size, square profile 3/4 inch
Size of drive output, external square drive 3/4 inch
Type of product extension
Material chromium alloy steel
Surface chromium-plated over nickel
Standard DIN 3120; DIN 3122; DIN 3123
Overall length 95 mm
Drive square profile
Output drive External square drive

Identification & Classification

Article number 645400 95
EAN / GTIN 4018754013364
Manufacturer number 15010003
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3123-B 20

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart