Hexagon bit socket, 1/2 inch, Hexagon: 19mm

Article no.: 643229 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,337 pieces in stock 1,337 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of product screwdriver bit
Output drive for hex socket screws
Overall length L 60 mm
External diameter D 30 mm
Material chromium vanadium steel
Length of blade l1 20 mm
Drive size, square profile 1/2 inch
Width across flats, for hex socket screws 19 mm
With swivel jointed head, for hex socket screws no
Surface chrome-plated
Standard DIN 7422
Set no
Drive square profile

Identification & Classification

Article number 643229 19
EAN / GTIN 4062406062170
Manufacturer number 643229 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart