Hexagon bit socket 3/8 inch fully insulated, Hexagon: 5mm

Article no.: 637689 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
169 pieces in stock 169 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 3/8 in
Uninsulated blade length 16 mm
Length 75 mm
Drive profile Hexagon socket
Surface plastic insulated
with ball point no
with retaining ring no
Type of product Socket insert

Identification & Classification

Article number 637689 5
EAN / GTIN 4067263112785
Manufacturer number 637689 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN EN IEC 60900 / VDE 0682-201.
DIN 7422.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637681637689) may be used in combination.

Warning:

Intended use
  • Tools and components for working on live elements up to a voltage of 1000 V. Only for use with HOLEX-VDE system components.

Reasonably foreseeable misuse
  • Do not modify tools or components.
  • Do not combine with unsuitable foreign components.
  • Do not use on live elements with a voltage greater than 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart