Extension, 3/8 inch QuickRelease, overall length: 75mm

Article no.: 635645 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
72 pieces in stock 72 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 75 mm
Square drive 3/8 in
Type of product Extension

Identification & Classification

Article number 635645 75
EAN / GTIN 4018754141234
Manufacturer number 12011001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Advantage:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart