Extension, 3/8 inch, overall length: 40mm

Article no.: 635420 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
761 pieces in stock 761 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 40 mm
Square drive 3/8 in
Type of product Extension

Identification & Classification

Article number 635420 40
EAN / GTIN 4045197642790
Manufacturer number 635420 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart