Precision ratchet, reversible,, with 1/4 inch square drive, 80 teeth, with QuickRelease, length 117 mm

Article no.: 632355 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
252 pieces in stock 252 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 117 mm
No. of teeth 80
Working angle 4.5 degrees
Surface chrome-plated
Type of product Ratchet
USP1 Precision, reversible,
USP2 80 teeth, with QuickRelease, length 117 mm

Identification & Classification

Article number 632355 1/4
EAN / GTIN 4018754235902
Manufacturer number 11111020
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With reversing lever for right-hand and left-hand threads.
Material selection and special forging method guarantee optimal functioning and long life.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart