Hexagon socket 1/4 inch imperial version, Width across flats: 5/32in

Article no.: 631022 5/32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
751 pieces in stock 751 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (in) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5/32 in
Square drive 1/4 in
⌀ drive output end 6.8 mm
Length 24.8 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification & Classification

Article number 631022 5/32
EAN / GTIN 4062406310660
Manufacturer number 631022 5/32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart