{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Colour | yellow; black | |
| Blade length | 40 mm | |
| Handle properties | cap rotatable; ergonomic | |
| Type of handle | standard handle | |
| Width across flats, for hex socket screws | 0.71 mm | |
| With swivel jointed head, for hex socket screws | no | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; nickel-plated | |
| Overall length | 133 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hex socket screws | |
| Content | single part |
| Article number | 627495 0,71 | |
| EAN / GTIN | 7610733268436 | |
| Manufacturer number | 8123.0,71-40 ESD |