This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon key L-wrench set with retainer ball, chrome-plated, Number of screwdrivers: 9

Article no.: 626086 9

Select article variation and quantity

Number of screwdrivers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Drive profile Hexagon screwdriver

Identification & Classification

Article number 626086 9
EAN / GTIN 4045197161345
Manufacturer number 626086 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the wrench the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.
The plastic clip enables easy removal of each individual wrench, without the need to move another one.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Content:

1 each L-wrench No. 626085 - from size 3 mm with retainer ball: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart