{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for internal TORX PLUS® screws | |
| Overall length L | 127 mm | |
| Length of blade l1 | 50 mm | |
| Material | chromium vanadium steel | |
| Handle properties | ergonomic; non-slip | |
| Size of drive output, for internal TORX PLUS® screws | 7IP | |
| Special features, for internal TORX PLUS® screws | black tip | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Drive | handle | |
| Content | single part |
| Article number | 625940 7IP | |
| EAN / GTIN | 4045197923424 | |
| Manufacturer number | 625940 7IP | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |