This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination spanner set, long version 11

Article no.: 614710 11

Product details

Technical Data

Number of keys 11
Ring setting 15 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Long version yes
Type of product Spanner

Identification numbers & Classifications

Article number 614710 11

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, non-flaking, matt chrome-plated.

Supplied with:

1 each combination spanner No. 614700 / 614200 / 614900: Size 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30

Note:

HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart