Wire hand brush Smooth steel wire 0.35 mm, Number of rows of bristles: 2

Article no.: 575000 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,902 pieces in stock 1,902 pieces available in 11-14 working days

Select article variation and quantity

Number of rows of bristles Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Base body width 22 mm
Overall length L 290 mm
Bristle thickness 0.35 mm
Working length L3 140 mm
Length of brush section H1 25 mm
Number of rows of bristles 2
Base body material Wood
Type of product Wire brush

Identification & Classification

Article number 575000 2
EAN / GTIN 4017359078426
Manufacturer number 10002042
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Curved wooden body with two holes for hanging. Length of brush section 140 mm, wire length 25 mm, overall length approx. 290 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart