Abrasive flap disc SLTflex (ZA), mounting M14, 115 mm ⌀, Grit: 40

Article no.: 566300 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,352.00 / 1 Piece
  • from 10 Piece
    INR 1,127.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,842 pieces in stock 1,842 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: <0.1
  • Shape description: dished with overlap between strips
  • Thread: M14
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SLTflex
Grinding medium code ZA
Grit 40
Iron, sulphur and chlorine constituents <0.1 %
Shape description dished with overlap between strips
Disc ⌀ 115 mm
Thread M14
optimised for material Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 566300 40
EAN / GTIN 4027497309122
Manufacturer number A272711504018
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The sickle-shaped strips (patented) are radially linked to a high-strength GRP centre. The pad-less design permits an extremely large overlap between strips. Very high coating density. M14 threaded mounting, no clamping nut required.
Zirconium Aluminium Oxide (ZA) with active upper layer bonding for general-purpose use.

Application:

For use in inaccessible places, contour grinding and for grinding out of weld fillets. Large overlap between strips permits soft cutting.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart