Hone − original Arkansas (white), grit 8000, round, Length×Width: 100X6mm

Article no.: 558730 100X6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 2,707.00 / 1 Piece
  • from 10 Piece
    INR 2,256.00 / 1 Piece
on request
In stock Available in 11-14 working days
102 pieces in stock 102 pieces available in 11-14 working days

Select article variation and quantity

Length×Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Arkansas quartzite
Grit 8,000
Grit designation Polishing
Shape round
Width 6 mm
Length 100 mm
Colour white
Type of product Hone

Identification & Classification

Article number 558730 100X6
EAN / GTIN 4037073002354
Manufacturer/responsible person Friedrich Müller GmbH, Kirchenweg 17-18, 67808 RANSWEILER, Germany, www.schleifmittelwerk-friedrich-mueller.de/

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Natural stone (original-Arkansas) of very fine grit quartzite; very strong edges. For the finest surfaces and burr-free grinding. Grit 5000 (pre-grinding), grit 8000 (polishing).

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. Best used with oil, paraffin or water.

Note:

Low dose of oil increases tool life and edge sharpness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart