{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | A | |
| Grit | 180 | |
| Grit designation | medium | |
| Shape | half round | |
| Width | 13 mm | |
| Length | 100 mm | |
| Colour | pink | |
| Type of product | Hone |
| Article number | 558545 100X13M | |
| EAN / GTIN | 9003172581453 | |
| Manufacturer number | 258145 | |
| Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |