Linishing belt zirconium aluminium oxide (ZA) ZK713X, 50×2000 mm, Grit: 40

Article no.: 558305 40
Price per 1 Piece (INR 516.50 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,033.00 / 1 Piece
    (INR 516.50 / 1 Metre)
  • from 10 Piece
    INR 860.00 / 1 Piece
    (INR 430.00 / 1 Metre)
on request
In stock Available in 11-14 working days
1,213 pieces in stock 1,213 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZK713X
Content 1 pcs.
Description of shape flat
Abrasive media width 50 mm
Abrasive media length 2,000 mm
Backing pad fabric
Propulsive equipment tape machines
Grinding media backing fabric
Binding resin and artificial resin
Contents unit pieces
Type of product linishing belt
Abrasive media zirconium abrasive (ZA)
Grit size (mesh) 40 mesh
Suitable for material cast iron; non-ferrous metals; steel
Material group metal
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 558305 40
EAN / GTIN 4018875128084
Manufacturer number 712808
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
Wood
 
23
dry
 

Description

Version:

High-performance linishing belt with Zirconium Aluminium Oxide (ZA) for a high removal rate. The continuous self-sharpening characteristics of Zirconium Aluminium Oxide permit longer belt life at higher removal rates and a more consistent surface quality compared to Aluminium Oxide.
X-fabric (sturdy) for high removal rates on stationary machines.

Application:

For use on all steels and steel alloys, cast iron, and also non-ferrous metals.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart