{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Grit designation | medium | |
| Swiss cut | 2 | |
| equivalent to German cut | 2 | |
| Cut | 25 cm | |
| Cross section | 8.3×2.4 mm | |
| Overall length | 180 mm | |
| Type of product | Precision riffler file |
| Article number | 528300 711 | |
| EAN / GTIN | 613548076590 | |
| Manufacturer number | LR12711-2 | |
| Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 Deizisau, Germany, www.vallorbe.com |