Set of Habilis high precision files 5 pieces, Overall length mm / Swiss cut: 215/00

Article no.: 527050 215/00
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
73 pieces in stock 73 pieces available in 11-14 working days

Select article variation and quantity

Overall length mm / Swiss cut Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 1
Overall length 215 mm
Type of product Precision file

Identification & Classification

Article number 527050 215/00
EAN / GTIN 613548056325
Manufacturer number LH2630-00
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files with highest shape accuracy, cut precision, removal rate, and tool life. Shapes similar to needle files, however with strong, forged square or hexagonal tang and strengthened cross section. No file handle required.

Application:

Particularly suitable for tool and mould making due to tapered, slim shape. Habilis precision files allow heavier working pressures than needle files.

Supplied with:

1 each file No. 527060 / 7070 size 1, 3, 4, 5, 6 in a wallet.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart