Multi-purpose hand file with handle, special cut, Length without tang: 100mm

Article no.: 515000 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
719 pieces in stock 719 pieces available in 11-14 working days

Select article variation and quantity

Length without tang (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section 10×4 mm
Length without tang 100 mm
Type of product Multi-purpose file

Identification & Classification

Article number 515000 100
EAN / GTIN 4009215169911
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Hand files with corner radius profile teeth and wide chip breakers for easy, low force filing and very high metal removal rates no clogging of the teeth good filings clearance.
Flat faces with special cut, one side with filings breaker groove for highest removal rate. File with square end. Rear face with continuous cut for particularly fine finishing. File with plain end.
Mini general-purpose file, steel handle with PVC coating.

Application:

The quality file for workshop use with long tool life and high removal rate.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart