This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED lamp magnifier, Lens ⌀: 153mm

Article no.: 491494 153

Select article variation and quantity

Lens ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 491494 153
Manufacturer number 491494 153
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Innovative design of magnifying glass lamp for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Robust jointed arms of aluminium and high performance plastic, well balanced with spring restraint, hold the exact position. Joints enclose and protect the cabling internally.
  • Absolutely scratch-resistant glass lens - for distortion-free vision.
  • 3D head joint for individual adjustment and fixing.
  • Illumination: 48 high-power LEDs, power consumption only 14 W. Light intensity 6000 Lx, can be steplessly dimmed down to 10 %, LED working life up to 50,000 h.
  • The segment circuit (visualiser) permits lighting effects that emphasise the structure. Colour reproduction stage 1A for brilliant rendering of colours.

Application:

Meets the highest standards for vision and ergonomic use in the laboratory, production, assembly, quality assurance etc.

Supplied with:

With plug-in power supply adapter 100 - 240 V, 50/60 Hz, lens cover and table clamp No. 491492 size TK.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart