Plug gauge H7, Nominal size ⌀: 1mm

Article no.: 484000 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,510.00 /pcs.
  • INR 2,525.00 /pcs.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Nominal size ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “Go” plug gauge; “No Go” gauge
Nominal size 1 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification & Classification

Article number 484000 1
EAN / GTIN 2050002040120
Manufacturer/responsible person Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
Plug gauge with tolerance class H7.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • For acceptance gauges (without wear allowance) see No. 484027.
  • For gauges with intermediate sizes and all ⌀ with numeric tolerances see No. 484025.
  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart