{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 300 mm | |
| With magnet | no | |
| Material of the housing | light metal alloy | |
| Error limit for normal position | 0.5 mm/m | |
| Error limit for overhead measurement | 0.75 mm/m | |
| Type of product | spirit level |
| Article number | 467030 300 | |
| EAN / GTIN | 4005069153588 | |
| Manufacturer number | 15358 | |
| Manufacturer/responsible person | Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 Annweiler, Germany, www.stabila.com |