Stainless straight edge in a case, Length: 50mm

Article no.: 460095 50
Price per 1 Piece (INR 61380.00 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,747.00 /pcs.
  • INR 3,920.00 /pcs.
on request
In stock Available in 11-14 working days
79 pieces in stock 79 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 874
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Straightness tolerance of the measuring edge 0.002 mm
Material stainless steel
Surface chamfer non-glare matt finish
Length 50 mm
Packaging Wallet
Type of product Straight edge

Identification & Classification

Article number 460095 50
EAN / GTIN 4045197718600
Manufacturer number 460095 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened, ground, and precision lapped straight edge. Wedge shaped cross section tapering to a point for inspection even in corners, grooves, cut outs etc. With plastic insulated handle to protection against body heat.
Made of stainless steel. Both bevels anti-glare matt finished.

Note:

The straightness tolerance of the measuring edge refers to a displacement range of ± 15° to the symmetry plane.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart