Die maker´s square hardened stainless, accuracy class 00, Stock length: 25X20mm

Article no.: 450040 25X20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,977.00 /pcs.
  • INR 5,385.00 /pcs.
on request
In stock Available in 11-14 working days
149 pieces in stock 149 pieces available in 11-14 working days

Select article variation and quantity

Stock length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/00
Right angle tolerance 0.003 mm
Length of long arm 25 mm
Length of short arm 20 mm
Cross-section of short arm 4×3.5 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Try squares

Identification & Classification

Article number 450040 25X20
EAN / GTIN 4045197444035
Manufacturer number 450040 25X20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highest accuracy. Bevelled edge on long narrow blade. High-tensile steel, fully hardened and stress-relieved. Test faces ground and lapped. All other faces ground.

Application:

For jig and tool making.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart