{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 26.8 mm | |
| Throat | 26.8 mm | |
| Diameter of ball | 5 mm | |
| Diameter of holder | 6 mm | |
| Content | single part | |
| Type of product | Measuring insert |
| Article number | 445420 K5/51 | |
| EAN / GTIN | 2050001668363 | |
| Manufacturer number | 4429158 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |