Carrier for measuring probe, Type: T6

Article no.: 445410 T6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Application ball contact points with shank 6 mm
Arbor ⌀ 6 mm
Throat 27.5 mm
Type of product Toolholders

Identification & Classification

Article number 445410 T6
EAN / GTIN 2050001668318
Manufacturer number 4429154
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Suitable for:

Digital height gauges HC1 No. 445350, CLM816 No. 445320, CLM817 No. 445370.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart