{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 350 mm | |
| maximum application range | 0 mm - 520 mm | |
| Application area with rotated measuring probe carrier | 170 mm - 520 mm | |
| Reversible reading | mm / inch | |
| Graduations can be switched over | 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm | |
| Error limit (L = meas. length in mm) | 2.0 + L / 400 µm | |
| Repeatability plane | 1 µm | |
| Repeatability hole | 2 µm | |
| Rectangularity error (frontal) | 5 µm | |
| Interface | MAHR i-wi radio system; USB interface | |
| Power supply | Mains operated; Mains-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Nickel metal hydride | |
| Nominal voltage | 4.8 V | |
| Article no of the battery / rechargeable battery fitted | 445430 | |
| Gauging force | 1.0 ±0.2 N | |
| Measurement technology | digital | |
| Length of base | 255 mm | |
| Width footprint | 278 mm | |
| Overall height | 688 mm | |
| Weight | 22 kg | |
| Test certificate | Manufacturer’s test certificate | |
| Type of product | Height gauge |
| Article number | 445325 350 | |
| EAN / GTIN | 4059192066871 | |
| Manufacturer number | 4429630 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |