Digital height gauge TESA MICRO-HITE + M with motorised drive including control panel, Type: M350

Article no.: 445290 M350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 38,626.00 /pcs.
  • INR 41,854.00 /pcs.
  • INR 7,679.00 /pcs.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; TESA Link Connector TLC
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 350 mm
maximum application range 0 mm - 520 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.001 / 0.0001 mm
Error limit (L = meas. length in mm) 1.8 + 2L / 1000 µm
Repeatability plane ≤ 0.5 µm
Repeatability hole ≤ 1 µm
Rectangularity error (frontal) 7 µm
Measurement slide movement motorised
Interface USB interface; TESA Link Connector TLC
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Gauging force 1.6 ±0.25 N
Weight 33 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 445290 M350
EAN / GTIN 7630041129953
Manufacturer number 00730079

Description

Version:

TESA MICRO-HITE motorised digital height gauge for comprehensive measurements in 1D or 2D coordinate measuring systems.
  • Incrementally graduated glass scale with reference point. Patented opto-µ reading system.
  • Automatic correction of systematic measurement variations ensures very high accuracy. Coefficient of linear expansion equals that of steel.
  • Very high repetition accuracy due to constant gauging force.
  • Switchable air support cushion
  • User-friendly with multi-lingual context help in the active functions.

Software / measuring functions
  • Comprehensive measurement facilities such as parallelism, angular measurements, simple 2D measurements, etc.
  • Integral computer.
  • Easy generation of test reports.
  • Automatic calculation of measurement results by repeated use of programs stored as functions.
  • Input facility for customer-specific tolerances. ISO tolerances are automatically incorporated in the software. Direct and clear information to the user regarding OK/reject.

Hybrid control panel
  • Backlit keyboard with clear simplified presentation and clear information.
  • Convenient and flexible operation with parallel use of the keyboard and touch display.
  • Ergonomic posture due to flexible adjustment of the control panel.
  • Saves time and simplifies processes for serial measurements.
  • Optional data management using Stat-Express or Data-Direct measurement software. Data can be archived to a USB stick.

Advantage:

All measurements shown visually for information by LED in noisy environments.

Application:

Thanks to the sturdy construction, suitable for workshop use as well as for laboratory applications. Ideal for series measurements.

Supplied with:

TESA MICRO-HITE base unit incl. control panel, standard contact point carrier, standard contact point with contact rod and ⌀ 5 mm measurement ball, reference piece, electric pump (fitted) for air pad for the gauge base, Li-ion battery No. 445443 size AKKU; mains adaptor (charger), mains cable. SCS calibration certificate.

Optional extras:

USB printer No. 445293; printer paper No. 445294, data cable No. 498918 size USB; Data-Direct software No. 498925, TLC-BLE radio transmitter No. 498921 size BT, Stat-Express software No. 498926. Dust cover. Comprehensive optional accessories (such as for measuring squareness) available on request.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart