Hydraulic jointed measuring stand (without magnetic base), Throat: 300mm

Article no.: 440610 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
658 pieces in stock 658 pieces available in 11-14 working days

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arms move freely yes
Number of jointed arms 1
Length of jointed arm 1 300 mm
Connection drive shank; thread
Size of connection thread, thread M8
For dial indicators with shank ⌀ 6 mm; 8 mm
Alignment of connection, thread centred
Alignment of connection, drive shank at the side
Magnetic foot no
Radius of action 300 mm
Clamping force generation hydraulic
Stand type 3D jointed arm
Type of product measuring stand

Identification & Classification

Article number 440610 300
EAN / GTIN 4045197889584
Manufacturer number 440610 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hydraulic measuring stand with central clamping - all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel (⌀ 54 mm) for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360°, can be twisted 180° and suitable for dial indicators with shank ⌀ 6 and 8 mm or dovetail.

Version - image:

Hydraulic central locking
with ergonomic handwheel
Fine adjustment
at the indicator holder
Ball joint
Magnetic base
in a plastic enclosure

Note:

Hydraulic stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart