{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 878 | |
| Measuring range | 10 mm | |
| Graduation | 0.01 mm | |
| Reading per pointer revolution | 1 mm | |
| Measurement variation MPE (measurement range) | 15 µm | |
| Gauging force | 0.7 N - 1.4 N | |
| Measurement technology | analogue | |
| Body ⌀ | 58 mm | |
| Packaging | sturdy box | |
| Type of product | dial gauge |
| Article number | 431900 10/58 | |
| EAN / GTIN | 4031452101423 | |
| Manufacturer number | 1921534 | |
| Manufacturer/responsible person | KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 Villingen-Schwenningen, Germany, www.kaefer-messuhren.de |